FP0.125WT48"L - Thin-Wall Heat Shrink Tubing, 1/8 - 48", WH

3M

  • $2.47 (Each)
  • $2.47 (Each)

  • $617.50 (Per 250)
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
FP0.125WT48"L
Manufacturer
3M
Manufacturer's Part Number
FP0.125WT48"L
Description
Thin-Wall Heat Shrink Tubing, 1/8 - 48", WH
3M™ Heat Shrink Tubing FP-301 Is A General Purpose, Thin Wall Tubing That Provides A Balance Of Electrical, Physical and Chemical Properties, Making It Ideal For Industrial and Military Applications. This Tubing Has A 2:1 Shrink Ratio and Provides Flame Retardant Insulation For 600V Rated Applications. It Has A Flexible Polyolefin Construction That Offers Moisture Seal Protection.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39121723 - Heat shrinkable tube
UPC/GTIN
051128598313 / 00051128598313
Weight per unit
0.901 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.47 (Each)
Carton
$617.50 (Per 250)
Stock Availability
Local Store
Find nearby stock
All Stores
254
Resources
Images
 
 
FP0.125WT48"L - Large Image
Brochures
 
 
FP0.125WT48"L - Brochure
Other Links
 
 
FP0.125WT48"L - Other
Attachments
 
 
FP0.125WT48"L - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 254

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Gonzales
250 View Store

M-Z

Location Stock Available
Terrell
4 View Store

* All prices subject to change.

Begin Live Chat